Hexagonal bolt with thread up to the head
DIN 933 steel 10.9 zinc plated yellow
SCR-HEX-DIN933-10.9-WS17-(A3C)-M10X16
Art.-no. 010710 16
EAN 4047376752610
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 933 steel 10.9, galvanised, yellow chrome plated (A3C)
Notice
DIN 933 has been withdrawn and replaced by ISO 4017. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 16 mm |
Head height (k1) | 6.4 mm |
External drive (s1) | WS17 |
Standards | DIN 933 |
Material | Steel |
Property class | 10.9 |
Surface | Zinc plated yellow |
Head type | Hexagon head |
Drive type | Outer hexagon |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Full thread |
Product class | A |
RoHS-compliant | No |
