Hexagonal bolt with thread up to the head
DIN 933 steel 8.8 flake zinc silver Dacromet 320
SCR-HEX-DIN933-8.8-WS17-(DC3A)-M10X25
Art.-no.
413021025
EAN 4047376645394
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 933, steel 8.8, zinc flake, silver, Dacromet 320
Notice
DIN 933 has been withdrawn and replaced by ISO 4017. There is some similarity (Nominal size extended | Widths across flats for M10, M12, M14 and M22 changed).
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 25 mm |
Head height (k1) | 6.4 mm |
External drive (s1) | WS17 |
Standards | DIN 933 |
Material | Steel |
Property class | 8.8 |
Surface | Flake zinc silver |
Head type | Hexagon head |
Drive type | Outer hexagon |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Full thread |
Product class | A |
RoHS-compliant | No |