Hexagonal bolt with thread up to the head
ISO 4017 polyamide PA 6.6
SCR-HEX-ISO4017-PA6.6-NATURE-WS7-M4X20
Art.-no.
0278030420
EAN 4055375111833
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
ISO 4017 polyamide 6.6, natural
Notice
ISO 4017 replaces DIN 933 | There is some similarity | Nominal size extended | Width across flats for M10, M12, M14 and M22 changed.
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M4 |
Länge (l1) | 20 mm |
Head height (k1) | 2.8 mm |
External drive (s1) | WS7 |
Normen | ISO 4017 |
Werkstoff | PA - Polyamide |
Oberfläche | Plain |
Head type | Hexagon head |
Drive type | Outer hexagon |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Full thread |
Product class | A |
RoHS-compliant | Yes |