Hexagonal bolt with threading up to head ISO 4017, 8.8 steel with silver zinc-flake coating, Geomet
SCR-HEX-ISO4017-8.8-(GE3A/VL)-M16X150
Art.-no. 4130416150
EAN 4049557889771
Register now and access more than 125,000 products
ISO 4017 replaces DIN 933 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M16 |
Length (l1) | 150 mm |
Head height (k1) | 10 mm |
External drive (s1) | WS24 |
Standards | ISO 4017 |
Material | Steel |
Property class | 8.8 |
Surface | Flake zinc silver |
Head type | Hexagon head |
Drive type | Outer hexagon |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Full thread |
Shank diameter | 16 mm |
Product class | A |
RoHS-compliant | Yes |
