Welcome to Würth Slowakia For trade customers only

Hexagonal bolt with threading up to head ISO 4017, 8.8 steel with silver zinc-flake coating, Geomet

ISO 4017 steel 8.8, zinc flake, silver, Geomet
SCR-HEX-ISO4017-8.8-(GE3A/VL)-M6X90

Art.-no. 413046 90

EAN 4050382112965

Price for selected packaging unit
Hexagonal bolt with threading up to head ISO 4017, 8.8 steel with silver zinc-flake coating, Geomet

Art.-no. 413046 90

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

ISO 4017 replaces DIN 933 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M6

Length (l1)

90 mm

Head height (k1)

4 mm

External drive (s1)

WS10

Standards

ISO 4017

Material

Steel

Property class

8.8

Surface

Flake zinc silver

Head type

Hexagon head

Drive type

Outer hexagon

Thread type

Metric thread

Thread form

Standard metric thread

Thread design

Full thread

Shank diameter

6 mm

Product class

B

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information