Hexagonal bolt with threading up to head ISO 4017, 8.8 steel with silver zinc-flake coating, Geomet
ISO 4017 steel 8.8, zinc flake, silver, Geomet
SCR-HEX-ISO4017-8.8-(GE3A/VL)-M8X10
Art.-no. 413048 10
EAN 4047376938137
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Notice
ISO 4017 replaces DIN 933 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.
		Product information
	
	
		
	
	
		
	Datasheets(X)
|  | |
| Thread type x nominal diameter (d1) | M8 | 
| Length (l1) | 10 mm | 
| Head height (k1) | 5.3 mm | 
| External drive (s1) | WS13 | 
| Standards | ISO 4017 | 
| Material | Steel | 
| Property class | 8.8 | 
| Surface | Flake zinc silver | 
| Head type | Hexagon head | 
| Drive type | Outer hexagon | 
| Thread type | Metric thread | 
| Thread form | Standard metric thread | 
| Thread design | Full thread | 
| Shank diameter | 8 mm | 
| Product class | A | 
| RoHS-compliant | Yes | 
 
 
 
