Hexagonal bolt with threading up to head ISO 4017, plain A4-80 stainless steel
SCR-HEX-ISO4017-A4/80-WS16-M10X55
Art.-no. 009171055
EAN 4052713527516
Register now and access more than 125,000 products
ISO 4017 replaces DIN 933 | There is some similarity | Nominal size extended | Width across flats for M10, M12, M14 and M22 changed.
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 55 mm |
Head height (k1) | 6.4 mm |
External drive (s1) | WS16 |
Standards | ISO 4017 |
Material | Stainless steel A4 |
Property class | 80 |
Surface | Plain |
Head type | Hexagon head |
Drive type | Outer hexagon |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Full thread |
Product class | A |
RoHS-compliant | Yes |
Tightening torque 90% yield strength (1) | 50 Nm |
Min./max. resulting pre-load force (2) | 13.5-27 kN |
Corrosion resistance class (3) | CRC III |
Disc with hardness to be used | ≥ 200 HV |
Nut to be used with strength class | ≥ 80 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
