Hexagonal bolt with threading up to head ISO 4017, yellow chromate zinc plated 8.8 steel (A3C)
ISO 4017 steel 8.8 zinc plated yellow
SCR-HEX-ISO4017-8.8-WS16-(A3C)-M10X110
Art.-no. 0057901011
EAN 4046778022758
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
ISO 4017 replaces DIN 933 | There is some similarity | Nominal size extended | Width across flats for M10, M12, M14 and M22 changed.
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 110 mm |
Head height (k1) | 6.4 mm |
External drive (s1) | WS16 |
Standards | ISO 4017 |
Material | Steel |
Property class | 8.8 |
Surface | Zinc plated yellow |
Head type | Hexagon head |
Drive type | Outer hexagon |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Full thread |
Shank diameter | 10 mm |
Product class | B |
RoHS-compliant | No |
