Hexagonal bolt with threading up to head ISO 4017, yellow chromate zinc plated 8.8 steel (A3C)
ISO 4017 steel 8.8 zinc plated yellow
SCR-HEX-ISO4017-8.8-WS16-(A3C)-M10X130
Art.-no. 0057901013
EAN 4046778022840
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Notice
ISO 4017 replaces DIN 933 | There is some similarity | Nominal size extended | Width across flats for M10, M12, M14 and M22 changed.
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
|  | |
| Thread type x nominal diameter (d1) | M10 | 
| Length (l1) | 130 mm | 
| Head height (k1) | 6.4 mm | 
| External drive (s1) | WS16 | 
| Standards | ISO 4017 | 
| Material | Steel | 
| Property class | 8.8 | 
| Surface | Zinc plated yellow | 
| Head type | Hexagon head | 
| Drive type | Outer hexagon | 
| Thread type | Metric thread | 
| Thread form | Standard metric thread | 
| Thread design | Full thread | 
| Shank diameter | 10 mm | 
| Product class | B | 
| RoHS-compliant | No | 
 
 
 
