Hexagonal bolt with threading up to head ISO 4017, yellow chromate zinc plated 8.8 steel (A3C)
ISO 4017 steel 8.8 zinc plated yellow
SCR-HEX-ISO4017-8.8-WS36-(A3C)-M24X50
Art.-no. 005702450
EAN 4045727007860
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Notice
ISO 4017 replaces DIN 933 | There is some similarity | Nominal size extended | Width across flats for M10, M12, M14 and M22 changed.
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
![]()  | |
Thread type x nominal diameter (d1)  | M24  | 
Length (l1)  | 50 mm  | 
Head height (k1)  | 15 mm  | 
External drive (s1)  | WS36  | 
Standards  | ISO 4017  | 
Material  | Steel  | 
Property class  | 8.8  | 
Surface  | Zinc plated yellow  | 
Head type  | Hexagon head  | 
Drive type  | Outer hexagon  | 
Thread type  | Metric thread  | 
Thread form  | Standard metric thread  | 
Thread design  | Full thread  | 
Shank diameter  | 24 mm  | 
Product class  | A  | 
RoHS-compliant  | No  | 
