Hexagonal bolt with threading up to head
ISO 4017 steel 8.8, zinc flake, silver, Geomet
SCR-HEX-ISO4017-8.8-(GE3A/VL)-M16X55
Art.-no.
413041655
EAN 4048539029754
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
ISO 4017 steel 8.8, zinc flake, silver, Geomet
Notice
ISO 4017 replaces DIN 933 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M16 |
Length (l1) | 55 mm |
Head height (k1) | 10 mm |
External drive (s1) | WS24 |
Standards | ISO 4017 |
Material | Steel |
Property class | 8.8 |
Surface | Flake zinc silver |
Head type | Hexagon head |
Drive type | Outer hexagon |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Full thread |
Shank diameter | 16 mm |
Product class | A |
RoHS-compliant | Yes |