Hexagonal bolt with threading up to head
ISO 4017 steel 8.8 zinc plated yellow
SCR-HEX-ISO4017-8.8-WS16-(A3C)-M10X18
Art.-no.
0057901018
EAN 4046778022857
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
ISO 4017, steel 8.8, galvanised, yellow chromated (A3C)
Notice
ISO 4017 replaces DIN 933 | There is some similarity | Nominal size extended | Width across flats for M10, M12, M14 and M22 changed.
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 18 mm |
Head height (k1) | 6.4 mm |
External drive (s1) | WS16 |
Standards | ISO 4017 |
Material | Steel |
Property class | 8.8 |
Surface | Zinc plated yellow |
Head type | Hexagon head |
Drive type | Outer hexagon |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Full thread |
Shank diameter | 10 mm |
Product class | A |
RoHS-compliant | No |