Welcome to Würth Slowakia For trade customers only

Hexagonal bolt with threading up to head

ISO 4017 steel 8.8 zinc plated yellow
SCR-HEX-ISO4017-8.8-WS41-(A3C)-M27X55

Art.-no. 005702755
EAN 4048539634798

Price for selected packaging unit
Hexagonal bolt with threading up to head

Art.-no. 005702755

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

ISO 4017, steel 8.8, galvanised, yellow chromated (A3C)
Notice

ISO 4017 replaces DIN 933 | There is some similarity | Nominal size extended | Width across flats for M10, M12, M14 and M22 changed.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M27

Length (l1)

55 mm

Head height (k1)

17 mm

External drive (s1)

WS41

Standards

ISO 4017

Material

Steel

Property class

8.8

Surface

Zinc plated yellow

Head type

Hexagon head

Drive type

Outer hexagon

Thread type

Metric thread

Thread form

Standard metric thread

Thread design

Full thread

Shank diameter

27 mm

Product class

B

RoHS-compliant

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information