Hexagonal cap nut, high profile
DIN 1587 steel 6 zinc plated thick-layer pass.
NUT-CAP-HEX-6KT-DIN1587-6-WS13-(VZD)-M8
Register now and access more than 125,000 products
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.
Overview of advantages:
- Chromium (VI)-free alternative to A2C or A3C
- Thermal capacity up to 120°C
- Even coat distribution
![]() | |
Standards | DIN 1587 |
Werkstoff | Steel |
Property class | 6 |
Oberfläche | Zinc plated thick-layer passivation |
RoHS-compliant | Yes |
Form | Round |
Design | High profile |
Thread type x nominal diameter (D) | M8 |
Höhe (h1) | 12 mm |
External drive (s1) | WS13 |
Thread type | Metric thread |
Product class | A |
Datasheets(X)