Hexagonal cap nut, low profile
DIN 917 steel 6 zinc plated yellow
NUT-CAP-HEX-DIN917-6-WS17-(A2C)-M10
Art.-no.
03570010
EAN 4048539000449
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 917, steel 6, galvanised, yellow chromated (A2C)
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M10 |
Height (h1) | 14 mm |
External drive (s1) | WS17 |
Material | Steel |
Property class | 6 |
Surface | Zinc plated yellow |
Form | Low |
DIN | 917 |
Thread type | Metric thread |
Product class | A |
RoHS-compliant | No |