Hexagonal cap nut with clamping piece (non-metallic insert)
DIN 986 steel 6 zinc plated yellow
NUT-CAP-HEX-DIN986-6-WS24-(A2C)-M16
Art.-no. 035770316
EAN 4024835531047
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 986, steel 6, galvanised, yellow passivated (A2C/A3C)
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M16 |
Height (h1) | 27.5 mm |
External drive (s1) | WS24 |
Standards | DIN 986 |
Material | Steel |
Property class | 6 |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Locking device operating principle | Clamping part polyamide ring |
Locking function | Locking against loosening by clamping |
