Hexagonal cap nut with clamping piece (non-metallic insert)
DIN 986 steel 8 zinc plated thick-layer pass.
NUT-CAP-HEX-DIN986-8-WS19-(VZD)-M12
Art.-no.
035771512
EAN 4059609390087
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 986, galvanised steel 8, thick-film passivated (VZD)
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.
Overview of advantages:
- Chromium (VI)-free alternative to A2C or A3C
- Thermal capacity up to 120°C
- Even coat distribution
Product information
Datasheets(X)
Thread type x nominal diameter (D) | M12 |
Höhe (h1) | 22.5 mm |
External drive (s1) | WS19 |
Standards | DIN 986 |
Werkstoff | Steel |
Property class | 8 |
Oberfläche | Zinc plated thick-layer passivation |
RoHS-compliant | Yes |
Locking device operating principle | Clamping part polyamide ring |
Locking function | Locking against loosening by clamping |