Welcome to Würth Slowakia For trade customers only

Hexagonal nut, 1.5xd high DIN 6330, steel 10, zinc-plated, blue passivated (A2K)

DIN 6330 steel 10 zinc plated form B
NUT-HEX-DIN6330-B-10-WS36-(A2K)-M24

Art.-no. 5162070024
EAN 4046777930955

Price for selected packaging unit
Hexagonal nut, 1.5xd high DIN 6330, steel 10, zinc-plated, blue passivated (A2K)

Art.-no. 5162070024

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M24

Height (m1)

36 mm

External drive (s1)

WS36

Standards

DIN 6330

Material

Steel

Property class

10

Surface

Zinc plated

Width across corners (e)

39.98 mm

RoHS-compliant

Yes

Form

B

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information