Hexagonal nut, 3xd high DIN 6334, steel 10, plain
WN 6334 / DIN 6334 plain steel 10
NUT-HEX-WN6334-10-WS13-M8
Art.-no.
514038
EAN 4046777717686
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M8 |
Height (m1) | 24 mm |
External drive (s1) | WS13 |
Standards | WN 6334 |
Material | Steel |
Property class | 10 |
Surface | Plain |
Design | High profile |
Width across corners (e) | 14.38 mm |
RoHS-compliant | Yes |