Hexagonal nut, 3xd high WN 6334 steel 6, zinc-plated, blue passivated (A2K)
WN 6334/DIN 6334 steel 6 zinc plated
NUT-HEX-WN6334-6-3,0D-SW30-(A2K)-M20
Art.-no.
0369999220
EAN 4050642510289
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
m = 3d
Product information
Datasheets(X)
CAD data (available after login)
Thread type x nominal diameter (D) | M20 |
Height (m1) | 60 mm |
External drive (s1) | WS30 |
Standards | WN 6334 |
Material | Steel |
Property class | 6 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Form | High |