Welcome to Würth Slowakia For trade customers only

Hexagonal nut, 3xd high WN 6334 steel 6, zinc-plated, blue passivated (A2K)

WN 6334/DIN 6334 steel 6 zinc plated
NUT-HEX-WN6334-6-3,0D-SW46-(A2K)-M30

Art.-no. 0369999230
EAN 4050642510326

Price for selected packaging unit
Hexagonal nut, 3xd high WN 6334 steel 6, zinc-plated, blue passivated (A2K)

Art.-no. 0369999230

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

m = 3d

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M30

Height (m1)

90 mm

External drive (s1)

WS46

Standards

WN 6334

Material

Steel

Property class

6

Surface

Zinc plated

RoHS-compliant

Yes

Form

High

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information