Welcome to Würth Slowakia For trade customers only

Hexagonal nut

ISO 4032 steel 6 / 8 zinc plated yellow (A2C)
NUT-HEX-ISO4032-8-WS10-(A2C)-M6

Art.-no. 031786
EAN 4045727001516

Price for selected packaging unit
Hexagonal nut

Art.-no. 031786

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

ISO 4032, steel 6/8, galvanised, yellow chromated (A2C)
Notice

ISO 4032 replaces DIN 934 | There is no similarity | Nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread moved to ISO 8673.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M6

Height (m1)

5.2 mm

External drive (s1)

WS10

Standards

ISO 4032

Material

Steel

Property class

8

Surface

Zinc plated yellow

RoHS-compliant

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information