Hexagonal nut, flat profile DIN 936, zinc plated steel with thick-layer passivation (VZD)
DIN 936 steel zinc plated thick-layer passivation
NUT-HEX-DIN936-17H-WS41-(VZD)-M27
Art.-no. 03191527
EAN 4059609389265
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.
Overview of advantages:
- Chromium (VI)-free alternative to A2C or A3C
- Thermal capacity up to 120°C
- Even coat distribution
Product information
Datasheets(X)
Thread type x nominal diameter (D) | M27 |
Height (m1) | 12 mm |
External drive (s1) | WS41 |
Standards | DIN 936 |
Material | Steel |
Surface | Zinc plated thick-layer passivation |
Hardness category | 17H |
Drive type | Outer hexagon |
Product class | B |
Thread type | Metric thread |
Thread form | Standard metric thread |
RoHS-compliant | Yes |