Welcome to Würth Slowakia For trade customers only

Hexagonal nut, flat profile DIN 936, zinc plated steel with thick-layer passivation (VZD)

NUT-HEX-DIN936-17H-WS50-(VZD)-M33

Art.-no. 03191533

EAN 4059609389296

Price for selected packaging unit
Hexagonal nut, flat profile DIN 936, zinc plated steel with thick-layer passivation (VZD)

Art.-no. 03191533

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.



Overview of advantages:



  • Chromium (VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coat distribution
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M33

Height (m1)

14 mm

External drive (s1)

WS50

Standards

DIN 936

Material

Steel

Surface

Zinc plated thick-layer passivation

Hardness category

17H

Drive type

Outer hexagon

Product class

B

Thread type

Metric thread

Thread form

Standard metric thread

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information