Hexagonal nut, flat profile
DIN 936 steel zinc plated thick-layer passivation
NUT-HEX-DIN936-04-WS17-(VZD)-M10
Art.-no.
03191510
EAN 4059609389128
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 936, galvanised steel, thick-film passivated (VZD)
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.
Overview of advantages:
- Chromium (VI)-free alternative to A2C or A3C
- Thermal capacity up to 120°C
- Even coat distribution
Product information
Datasheets(X)
Thread type x nominal diameter (D) | M10 |
Height (m1) | 6 mm |
External drive (s1) | WS16 |
Standards | DIN 936 |
Material | Steel |
Property class | 04 |
Surface | Zinc plated thick-layer passivation |
Drive type | Outer hexagon |
Product class | A |
Thread type | Metric thread |
Thread form | Standard metric thread |
RoHS-compliant | Yes |