Welcome to Würth Slowakia For trade customers only

Hexagonal nut, flat profile

DIN 936 steel zinc plated yellow
NUT-HEX-DIN936-17H-WS50-(A2C)-M33

Art.-no. 0319033

EAN 4038898908913

Price for selected packaging unit
Hexagonal nut, flat profile

Art.-no. 0319033

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 936, steel, galvanised, yellow chromated (A2C)
Notice

DIN 936 was withdrawn and not replaced. There is some limited similarity (Withdrawn without replacement | Recommendation: Use of nuts according to ISO 4035 as broadly identical in terms of dimensions).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M33

Height (m1)

14 mm

External drive (s1)

WS50

Standards

DIN 936

Material

Steel

Surface

Zinc plated yellow

Hardness category

17H

Drive type

Outer hexagon

Product class

B

Thread type

Metric thread

Thread form

Standard metric thread

RoHS-compliant

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information