Hexagonal nut, flat profile
DIN 936 steel zinc plated yellow
NUT-HEX-DIN936-17H-WS65-(A2C)-M42
Art.-no. 0319042
EAN 4045727003053
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 936, steel, galvanised, yellow chromated (A2C)
Notice
DIN 936 was withdrawn and not replaced. There is some limited similarity (Withdrawn without replacement | Recommendation: Use of nuts according to ISO 4035 as broadly identical in terms of dimensions).
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M42 |
Height (m1) | 16 mm |
External drive (s1) | WS65 |
Standards | DIN 936 |
Material | Steel |
Surface | Zinc plated yellow |
Hardness category | 17H |
Drive type | Outer hexagon |
Product class | B |
Thread type | Metric thread |
Thread form | Standard metric thread |
RoHS-compliant | No |
