Welcome to Würth Slowakia For trade customers only

Hexagonal nut for pressure container construction DIN 934, A4 stainless steel, plain

DIN 934 stainless steel A4 70 plain AD W 7/2
NUT-HEX-DIN934-ADW2-A4/70-WS19-M12

Art.-no. 0326999912

EAN 4050382322982

Price for selected packaging unit
Hexagonal nut for pressure container construction DIN 934, A4 stainless steel, plain

Art.-no. 0326999912

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With ADW2 certification

Notice

DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M12

Height (m1)

10.8 mm

External drive (s1)

WS18

Standards

DIN 934

Material

Stainless steel A4

Property class

70

Surface

Plain

Regulated area

AD W 7/2

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information