Welcome to Würth Slowakia For trade customers only

Hexagonal nut for pressure container construction ISO 4032, steel 5, hot-dip galvanised ADW7

ISO 4032 steel 5-2 hot dip galvanized AD W 7/1
NUT-ISO4032-ADW7-(5-2)-(TZN)-WS18-M12

Art.-no. 452860712

EAN 4046777383386

Price for selected packaging unit
Hexagonal nut for pressure container construction ISO 4032, steel 5, hot-dip galvanised ADW7

Art.-no. 452860712

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Fulfil the conditions of the "AD 2000 Code of Practice W 7" and "TRD 106" with regard to waiving of test certificate 3.1 in accordance with DIN EN 10204 (see VdTÜV data sheet 1253/4)

  • As a result of amendment 2 to the designation of the strength class, Thomas steel (technique for producing steel) is excluded
Notice

"”VdTÜV data sheet 1253/4"” contains the bolt and nut manufacturers inspected by an expert from the German Technical Supervisory Organisation (TÜO). The products are labelled with the manufacturer's code and strength class



ISO 4032 replaces DIN 934 | There is no similarity | Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread moved to ISO 8673.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M12

Height (m1)

10.8 mm

External drive (s1)

WS18

Standards

ISO 4032

Material

Steel

Property class

5-2

Surface

Hot dip galvanized

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information