Welcome to Würth Slowakia For trade customers only

Hexagonal nut for pressure container construction

DIN 934 stainless steel A2 70 plain AD W 7/2
NUT-HEX-DIN934-ADW2-A2/70-WS13-M8

Art.-no. 032299998

EAN 4050382546869

Price for selected packaging unit
Hexagonal nut for pressure container construction

Art.-no. 032299998

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 934, plain A2 stainless steel

With ADW2 certification

Notice

DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (nominal diameter changed | Some nut heights changed | Widths across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M8

External drive (s1)

WS13

Standards

DIN 934

Material

Stainless steel A2

Property class

70

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information