Hexagonal nut, high profile
UNI 5587 steel I8I zinc plated
NUT-HEX-UNI5587-I8I-(A2K)-M12
Art.-no. 0315012
EAN 4050382589279
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Coarse pitch
- ISO metric thread, coarse pitch
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M12.000 |
External drive (s1) | WS19 |
Material | Steel |
Property class | I8I |
Surface | Zinc plated |
RoHS-compliant | Yes |
