Welcome to Würth Slowakia For trade customers only

Hexagonal nut, high profile

NUT-HEX-UNI5587-I8I-(A2K)-M24

Art.-no. 03150243

EAN 4048539266074

Price for selected packaging unit
Hexagonal nut, high profile

Art.-no. 03150243

Price for selected packaging unit
Quantity
PU
x 75 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Coarse pitch
  • ISO metric thread, coarse pitch
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M24

Height (m1)

24 mm

External drive (s1)

WS36

Standards

UNI 5587

Material

Steel

Property class

I8I

Surface

Zinc plated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information