Hexagonal nut, imperial
ASME B18.2.2 steel GR5 zinc plated UNC
NUT-HX-FIN-GR5-(ZN)-3/4_10
Art.-no.
7738075
EAN 4050642717152
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
ASME B18.2.2, galvanised steel grade 5, blue passivated, UNC (standard thread)
1 INCH (in) = 25.4 mm
Mechanical properties are regulated in SAE J995
Standard thread tolerance according to ASME B1.1 = 2B (for internal thread)
Product information
Datasheets(X)
![]() | |
Nominal diameter in inches (D) | 3/4 in |
Height (m1) | 0.665 in |
Width across flats (s1) | 1 1/8 inch |
Material | Steel |
Property class | GR5 |
Surface | Zinc plated |
Thread type | UNC |
Number of thread starts per inch | 10 |