Hexagonal nut with clamping piece (all-metal) DIN 980, similar to A2 stainless steel, tin-plated (SN)
Similar to DIN 980 V stainless steel A2 tin-plated
NUT-HEX-SLOK-SIDIN980-A2-(SN)-WS19-M12
Register now and access more than 125,000 products
DIN 980 has been withdrawn and replaced by ISO 7042. There is some limited similarity (Threads M3, M4, M7, M18, M22, M27, M33 and M39 removed | Nut height changed | Width across flats changed for M10, M12 and M14 to 16, 18 and 21 mm | Fine thread was included in ISO 10513 | ISO 7042 valid for strength classes 5, 8, 10, 12).
Datasheets(X)
CAD data (available after login)
Thread type x nominal diameter (D) | M12 |
Height (m1) | 12 mm |
External drive (s1) | WS19 |
Standards | DIN Similar to 980 |
Material | Stainless steel A2 |
Surface | Tin plated |
Locking device operating principle | Single part clamping nut metal |
Locking function | Locking against loosening by clamping |
Thread type | Metric thread |
RoHS-compliant | Yes |