Hexagonal nut with clamping piece (all-metal) ISO 7042, A2-70 stainless steel, plain
ISO 7042 plain A2 stainless steel 70
NUT-HEX-SLOK-ISO7042-A2-70-WS18-M12
Art.-no.
03690612
EAN 4046777159004
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Protection against loss by crushing the nut body
Notice
ISO 7042 replaces DIN 980, DIN 6925 | There is some limited similarity | Threads M3, M4, M7, M18, M22, M27, M33 and M39 removed | Nut height changed | Width across flats for M10, M12 and M14 changed to 16 mm, 18 mm and 21 mm | Fine thread included in ISO 10513 | ISO 7042 valid for strength classes 5, 8, 10, 12.
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M12 |
Height (m1) | 13.3 mm |
External drive (s1) | WS18 |
Standards | ISO 7042 |
Material | Stainless steel A2 |
Property class | 70 |
Surface | Plain |
Thread type | Metric thread |
RoHS-compliant | Yes |