Hexagonal nut with clamping piece (all-metal) ISO 7042, A4-70 stainless steel, plain
ISO 7042 plain A4 stainless steel 70
NUT-HEX-SLOK-ISO7042-A4-70-WS36-M24
Art.-no.
03690724
EAN 4046777158854
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
ISO 7042 replaces DIN 980, DIN 6925 | There is some limited similarity | Threads M3, M4, M7, M18, M22, M27, M33 and M39 removed | Nut height changed | Width across flats for M10, M12 and M14 changed to 16 mm, 18 mm and 21 mm | Fine thread included in ISO 10513 | ISO 7042 valid for strength classes 5, 8, 10, 12.
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M24 |
Height (m1) | 23.9 mm |
External drive (s1) | WS36 |
Standards | ISO 7042 |
Material | Stainless steel A4 |
Property class | 70 |
Surface | Plain |
Thread type | Metric thread |
RoHS-compliant | Yes |