Welcome to Würth Slowakia For trade customers only

Hexagonal nut with clamping piece (all-metal)

DIN 6925 steel 8 zinc plated yellow
NUT-HEX-SLOK-DIN6925-8-WS16-(A3C)-M10

Art.-no. 036978310
EAN 4024835761826

Price for selected packaging unit
Hexagonal nut with clamping piece (all-metal)

Art.-no. 036978310

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 6925, steel 8, galvanised, yellow chromated (A2C)
Notice

DIN 6925 has been withdrawn and replaced by ISO 7042. There is some limited similarity (Threads M3, M4, M7, M18, M22, M27, M33 and M39 removed | Nut height changed | Width across flats for M10, M12 and M14 changed to 16 mm, 18 mm and 21 mm | Fine thread included in ISO 10513 | ISO 7042 valid for strength classes 5, 8, 10, 12).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information