Welcome to Würth Slowakia For trade customers only

Hexagonal nut with clamping piece (all-metal)

NUT-HEX-SLOK-DIN6925-8-WS7-(A2C)-M4

Art.-no. 03697824

EAN 4047376585225

Price for selected packaging unit
Hexagonal nut with clamping piece (all-metal)

Art.-no. 03697824

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 6925, steel 8, galvanised, yellow chromated (A2C)
Notice

DIN 6925 has been withdrawn and replaced by ISO 7042. There is some limited similarity (Threads M3, M4, M7, M18, M22, M27, M33 and M39 removed | Nut height changed | Width across flats for M10, M12 and M14 changed to 16 mm, 18 mm and 21 mm | Fine thread included in ISO 10513 | ISO 7042 valid for strength classes 5, 8, 10, 12).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M4

Height (m1)

4.2 mm

External drive (s1)

WS7

Standards

DIN 6925

Material

Steel

Property class

8

Surface

Zinc plated yellow

Locking device operating principle

Single part clamping nut metal

Locking function

Locking against loosening by clamping

Thread type

Metric thread

RoHS-compliant

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information