Welcome to Würth Slowakia For trade customers only

Hexagonal nut with clamping piece (non-metal insert) DIN 6924, steel 8, zinc-plated, blue passivated (A2K)

DIN 6924 steel 8 zinc plated
NUT-HEX-SLOK-DIN6924-8-WS21-(A2K)-M14

Art.-no. 037198414
EAN 4024835626675

Price for selected packaging unit
Hexagonal nut with clamping piece (non-metal insert) DIN 6924, steel 8, zinc-plated, blue passivated (A2K)

Art.-no. 037198414

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 6924 has been withdrawn and replaced by ISO 7040. There is some limited similarity (threads M7, M18, M22, M27, M33 and thread with nominal diameter > M36 removed | Threads M3, M4, M30 and M36 added | Nut height changed | Width across flats for threads M10, M12 and M14 changed to 16 mm, 18 mm and 21 mm | Fine thread included in ISO 10512 | Strength class 12 removed | ISO 7040 valid for strength classes 5, 8, 10).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M14

Height (m1)

17 mm

External drive (s1)

WS21

Standards

DIN 6924

Material

Steel

Property class

8

Surface

Zinc plated

Locking device operating principle

Clamping part polyamide ring

Locking function

Locking against loosening by clamping

Thread type

Metric thread

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information