Hexagonal nut with collar, 1.5xd high DIN 6331, A2 stainless steel
DIN 6331 plain A2 stainless steel
NUT-HEX-FLG-DIN6331-A2-WS36-M24
Art.-no.
037224
EAN 4048539649709
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M24 |
Height (h1) | 36 mm |
Collar diameter (dc) | 45 mm |
External drive (s1) | WS36 |
Material | Stainless steel A2 |
Surface | Plain |
Pitch | 3 mm |
DIN | 6331 |
Thread type | Metric thread |
Flange thickness | 6 mm |
Width across corners (e) | 39.98 mm |
Nominal diameter | 24 mm |