Hexagonal nut with collar, 1.5xd high DIN 6331, A2 stainless steel
DIN 6331 plain A2 stainless steel
NUT-HEX-FLG-DIN6331-A2-WS46-M30
Art.-no.
037230
EAN 4048539649716
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
Thread type x nominal diameter (D) | M30 |
Height (h1) | 45 mm |
Collar diameter (dc) | 58 mm |
External drive (s1) | WS46 |
Material | Stainless steel A2 |
Surface | Plain |
Pitch | 3.5 mm |
DIN | 6331 |
Thread type | Metric thread |
Flange thickness | 8 mm |
Width across corners (e) | 51.28 mm |
Nominal diameter | 30 mm |