Hexagonal nut with collar, 1.5xd high DIN 6331, steel 10, zinc-plated, blue passivated (A2K)
DIN 6331 steel 10 zinc plated
NUT-FLG-DIN6331-10-1,5D-WS30-(A2K)-M20
Art.-no.
036980020
EAN 4046778567877
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M20 |
Höhe (h1) | 30 mm |
Collar diameter (dc) | 37 mm |
External drive (s1) | WS30 |
Werkstoff | Steel |
Property class | 10 |
Oberfläche | Zinc plated |
Pitch | 2.5 mm |
DIN | 6331 |
Thread type | Metric thread |
Flange thickness | 6 mm |
Width across corners (e) | 33.53 mm |
Nominal diameter | 20 mm |