Hexagonal nut with flange EN 1661, A4-70 stainless steel, plain
EN 1661 stainless steel A4 70 plain
MU-6KT-FLSH-EN1661-A4/70-WS24-M16
Art.-no.
453790516
EAN 4046777383249
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
ISO EN 1661 replaces DIN 6923 | There is some similarity | Fine thread removed | Width across flats for size M10 changed from 15 mm to 16 mm.
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M16 |
Height (h1) | 16 mm |
Flange diameter (dc) | 34.5 mm |
External drive (s1) | WS24 |
Standards | EN 1661 |
Material | Stainless steel A4 |
Property class | 70 |
Surface | Plain |
RoHS-compliant | Yes |
Design | With flange |