Hexagonal nut with flange
DIN 6923 steel 8 zinc plated yellow
NUT-HEX-FLG-DIN6923-8-WS24-(A2C)-M16
Art.-no. 039400016
EAN 4049557827513
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 6923, steel 8, galvanised, yellow chromated (A2C)
Notice
DIN 6923 has been withdrawn and replaced by EN 1661. There is some similarity (Fine thread removed | Width across flats for size M10 changed from 15 mm to 16 mm).
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M16 |
Height (h1) | 16 mm |
Flange diameter (dc) | 34.5 mm |
External drive (s1) | WS24 |
Standards | DIN 6923 |
Material | Steel |
Property class | 8 |
Surface | Zinc plated yellow |
RoHS-compliant | No |
DIN | 6923 |
