Hexagonal nut with flange and clamping piece (all-metal) EN 1664, blue passivated zinc plated 10 steel (A2K)
EN 1664 steel 10 zinc plated
NUT-HEX-FLG-EN1664-10-WS13-(A2K)-M8
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
ISO EN 1664 replaces DIN 6927 | There is some limited similarity | Nuts with fine thread included in DIN EN 1667 | Nut height changed | Width across flats for size M10 changed from 15 mm to 16 mm.
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M8 |
Height (h1) | 9.4 mm |
Flange diameter (dc) | 17.9 mm |
External drive (s1) | WS13 |
Standards | EN 1664 |
Material | Steel |
Property class | 10 |
Surface | Zinc plated |
RoHS-compliant | Yes |
