Hexagonal nut with flange and clamping piece (all-metal) EN 1664, blue passivated zinc plated 10 steel (A2K)
NUT-HEX-FLG-EN1664-10-WS16-(A2K)-M10
Art.-no. 452710310
EAN 4046777608335
Register now and access more than 125,000 products
ISO EN 1664 replaces DIN 6927 | There is some limited similarity | Nuts with fine thread included in DIN EN 1667 | Nut height changed | Width across flats for size M10 changed from 15 mm to 16 mm.
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M10 |
Height (h1) | 11.40 mm |
Flange diameter (dc) | 21.8 mm |
External drive (s1) | WS16 |
Standards | EN 1664 |
Material | Steel |
Property class | 10 |
Surface | Zinc plated |
RoHS-compliant | Yes |
