Hexagonal nut with flange and clamping piece (all-metal) EN 1664, blue passivated zinc plated 8 steel (A2K)
EN 1664 steel 8 zinc plated
NUT-HEX-FLG-EN1664-8-WS18-(A2K)-M12
Art.-no. 452710212
EAN 4046777888324
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
ISO EN 1664 replaces DIN 6927 | There is some limited similarity | Nuts with fine thread included in DIN EN 1667 | Nut height changed | Width across flats for size M10 changed from 15 mm to 16 mm.
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M12 |
Height (h1) | 13.8 mm |
Flange diameter (dc) | 26 mm |
External drive (s1) | WS18 |
Standards | EN 1664 |
Material | Steel |
Property class | 8 |
Surface | Zinc plated |
RoHS-compliant | Yes |
