Hexagonal nut with flange and clamping piece (all-metal) EN 1664, zinc plated 10 steel with thick-layer passivation (ZSML)
EN 1664 steel 10 zn ptd. thick-layer pass. sealing
NUT-HEX-FLG-EN1664-10-WS18-(ZSML)-M12
Art.-no. 452700312
EAN 4052713054036
Register now and access more than 125,000 products
Connection elements with a galvanised chrome (VI)-free zinc-nickel coating (ZSML) offer a more future-proof alternative compared to surfaces containing chrome(VI). The coating consists of a zinc layer with passivation on a (chrome III) basis and sealing coat (top coat with integrated lubricating particles).
Overview of advantages:
- Higher quality replacement of common galvanised coatings such as A2C or A3C
- Adjusted friction coefficient range from 0.09 μ - 0.14 μ due to top coat with integrated lubricating particles
- Thermal capacity up to 120°C
- Even layer distribution
- Functional and decorative
ISO EN 1664 replaces DIN 6927 | There is some limited similarity | Nuts with fine thread included in DIN EN 1667 | Nut height changed | Width across flats for size M10 changed from 15 mm to 16 mm.
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M12 |
Height (h1) | 13.8 mm |
Flange diameter (dc) | 26 mm |
External drive (s1) | WS18 |
Standards | EN 1664 |
Material | Steel |
Property class | 10 |
Surface | Zinc plated thick-layer passivation |
RoHS-compliant | Yes |
Locking device operating principle | Single part clamping nut metal |
Locking function | Locking against loosening by clamping |
