Hexagonal nut with flange and clamping piece (all-metal)
EN 1664 steel 10 zinc plated
NUT-HEX-FLG-EN1664-10-WS10-(A2K)-M6
Art.-no.
45271036
EAN 4046777608298
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
EN 1664, steel 10, galvanised, blue passivated (A2K)
Notice
ISO EN 1664 replaces DIN 6927 | There is some limited similarity | Nuts with fine thread included in DIN EN 1667 | Nut height changed | Width across flats for size M10 changed from 15 mm to 16 mm.
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M6 |
Height (h1) | 7.3 mm |
Flange diameter (dc) | 14.2 mm |
External drive (s1) | WS10 |
Standards | EN 1664 |
Material | Steel |
Property class | 10 |
Surface | Zinc plated |
RoHS-compliant | Yes |