Hexagonal nut with flange and clamping piece (non-metallic insert)
EN 1663 steel 8 zinc plated
NUT-HEX-FLG-EN1663-8-WS30-(A2K)-M20
Art.-no.
452610220
EAN 4046777888133
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
EN 1663, steel 8, galvanised, blue passivated (A2K)
Notice
ISO EN 1663 replaces DIN 6926 | There is some limited similarity | Nuts with fine thread included in DIN EN 1666 | Nut height changed | Width across flats for size M10 changed from 15 mm to 16 mm | Strength class 12 added.
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M20 |
Height (h1) | 24.8 mm |
Flange diameter (dc) | 42.8 mm |
External drive (s1) | WS30 |
Standards | EN 1663 |
Material | Steel |
Property class | 8 |
Surface | Zinc plated |
RoHS-compliant | Yes |